Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter

  • Mfr # CDP3026 P1

  • Zoro # G908282796


product price:  $44.59
/ea

Key Features

Material
Plastic
Weight
7 lbs.
Includes
1 in. Drain Adapter Fitting
Height
2.5 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDP3026 P1
Zoro #
G908282796
UPC #
850035993439
Country of Origin
United States

Dimensions

Height
2.5 in
Width
26 in
Length
30 in

Details

Material
Plastic
Weight
7 lbs.
Includes
1 in. Drain Adapter Fitting
Color
Black

Description

Indoor Pans protect against water damage caused when air handling units start leakingIncludes 35 cutout for float switch not includedSuper sturdy with 120 to 140 materialDrain hose adapter includedWill not rust or corrode25 deep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.