Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Blk

  • Mfr # DWP-1B

  • Zoro # G008868395


product price:  $19.95
/ea

Key Features

Width
24.5"
Material
Polyethylene
Length
20.5"
Fits Brand
Most Dishwasher Brands & Fits most standard dishwasher dimensions
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWP-1B
Zoro #
G008868395
UPC #
-
Country of Origin
United States

Dimensions

Width
24.5"
Length
20.5"
Height
1"

Details

Material
Polyethylene
Fits Brand
Most Dishwasher Brands & Fits most standard dishwasher dimensions
Weight
1.52 lbs
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.