Shop AMERICAN BUILT PRO
See all product information
Create Account
Washing Machine Drain Pan, 30 in x 28 in White Plastic Undrilled wDrain Hose Adapter, 3PK
- Mfr # WMSP-Und P3
- Zoro # G808280212
product price:Â
$
65.25
/pk of 3, $21.75/ea
Key Features
Includes
1 in. Drain Adapter Fitting
Height
1.75 in
Width
28 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMSP-Und P3
- Zoro #
- G808280212
- UPC #
- 850035993613
- Country of Origin
- United States
Dimensions
- Height
- 1.75 in
- Width
- 28 in
- Length
- 30 in
Details
- Includes
- 1 in. Drain Adapter Fitting
- Material
- Plastic
- Color
- White
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failureIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.