Shop RELIANCE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66 Gal. Tall Smart Electric Heat Pump Hybrid Water Heater
- Mfr # 10-66-DHPTS
- Zoro # G421882282
product price:Â
$
5,191.99
/ea
Key Features
Voltage
240V
Overall Height
61.5 in
Fuel Type
Electric
Uniform Energy Factor
4.02
Connection Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-66-DHPTS
- Zoro #
- G421882282
- UPC #
- 91193067697
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 61.5 in
- Connection Size
- 3/4 in
Details
- Voltage
- 240V
- Fuel Type
- Electric
- Uniform Energy Factor
- 4.02
- Connection Location
- Side & Top
- Application
- Residential
- Tank Capacity
- 66 gal
- Total Watts
- 4,500 W
Description
The Smart Hybrid Electric Heat Pump Water Heater Dual 4500 Elements the Highest efficiency Top & Front Water Connections for installation versatility Zero clearance design on sides and back fits into more spaces Quietest operation at just 45 dBA iCOMM; connectivity with built-in WiFi and Bluetooth Integrated leak detection and compatible with accessory automatic water shutoff valve Enhanced ducting capabilities Smart anode that adapts to local water conditions to protect and extend the life of the water heater and alerts when it needs to be replaced ENERGY STAR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.