Galvanized Steel pan 62x32 ID Pre-drilled side drain w PVC 1 inch slip adapter 60x30 ID, 3PK

  • Mfr # CDP6030GS P3

  • Zoro # G711944768


product price:  $205.99
/pk 3, $68.66/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Length (In.)
60"
Width (In.)
30"
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDP6030GS P3
Zoro #
G711944768
UPC #
810112321753
Country of Origin
United States

Dimensions

Length (In.)
60"
Width (In.)
30"

Details

Material
Steel
Color
Silver

Description

The 3-Pack American Built Pro Pre-Drilled Condensate drain pan measures 60 x 30in at the inside floor, with outside dimensions of 62 x 32in. Perfect for both HVAC Condensate Drain Pan or universal applications. This multi-purpose pan is made of heavy duty, rust-resistant galvanized steel, with a pre-drilled hole in the side to fit the included 1'' nominal PVC slip drainhose adapter. Use for your indoor and outdoor projects in plumbing, HVAC, gardening, storage and under various appliances to prevent water or condensation leakage. Meets code for both gas and electric appliances and HVAC units.
  • •High quality, zinc-coated 26 gauge galvanized steel construction
    • 2” tall hemmed edges, Includes 1” PVC adapter included with a drain hole in the side
    • Will not rust or corrode

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products