Shop AMERICAN BUILT PRO
See all product information
Create Account
Water Heater Pan 28in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter
- Mfr # WHP28AL-1D
- Zoro # G211944763
product price:
$
31.19
/ea
Key Features
Depth (In.)
2.5"
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHP28AL-1D
- Zoro #
- G211944763
- UPC #
- 810112321548
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
Dimensions
- Depth (In.)
- 2.5"
Description
The American Built Pro Round Aluminum Pre-Drilled Water Heater Pan has a 28 inch internal diameter measured at the floor and measures 30 inch on the outside. Thjis sturdy pan features a a pre-drilled hole in the side to save you time to connect to drainpipe with the included 1 inch nominal PVC slip drain adapter. Meets code for both gas and electric water heaters.
- •Made of durable Aluminum
• Pre Drilled Side Drain Hole
• Includes 1” PVC drainhose adapter with
hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.