Pad, Anti Vibration, Rubber, Multi-Use 2 x 2 x 1in, 16PK
Mfr # AVP22 P16
Zoro # G622773525
product price: $47.99
/pk 16, $3.00/eaKey Features
Load Capacity
960 lbs
Color
Black
Core material
EVA
Length
2 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVP22 P16
Zoro #
G622773525
UPC #
810112322088
Country of Origin
China
Dimensions
Length
2 in
Width
2 in
Height
1 in
Details
Load Capacity
960 lbs
Color
Black
Core material
EVA
Material
Rubber
Item
Anti Vibration Pad
Description
2 inch square heavy duty, durable, non-slip, high-strength black rubber anti-vibration pad with blue EVA shock absorption core (16-pack).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.