
Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H
Mfr # T1050 P1 BLU
Zoro # G608283345
product price:Â $27.59
/eaKey Features
Material
Polyethylene
Width
19 in
Overall Depth
11 in
Height
6 in
Includes
Removable Dividers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1050 P1 BLU
Zoro #
G608283345
UPC #
810112320381
Country of Origin
United States
Dimensions
Width
19 in
Overall Depth
11 in
Height
6 in
Nominal Outside Height
6 in
Length
11.5 in
Nominal Outside Width
16.5 in
Overall Height
6 in
Overall Length
11 in
Depth
11 in
Overall Width
19 in
Details
Item
Tool Tote
Material
Polyethylene
Color
Blue
Includes
Removable Dividers
Features
Temperature Resistance
Handle Type
Center Reinforced Handle
Primary Tool Box Material
Polyethylene
Series
Pro-Grade
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialMedium sized tote trayMedium Size 15 x 9 x 5 inchesCan be divided into multiple compartmentsComes with 6 Removable Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.