Shop AMERICAN BUILT PRO
See all product information
Create Account
Pro-Grade Tool Tote, Polyethylene, Blue, 25 in W x 13-1/2 in D x 6-1/2 in H, 5 PK
- Mfr # T1075 P5 BLU
- Zoro # G408283347
product price:Â
$
192.99
/pk of 5, $38.60/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Blue
Width
25 in
Overall Depth
13-1/2 in
Height
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1075 P5 BLU
- Zoro #
- G408283347
- UPC #
- 810112320343
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Overall Depth
- 13-1/2 in
- Height
- 6-1/2 in
- Overall Width
- 13.5 in
- Nominal Outside Height
- 6.5 in
- Nominal Outside Width
- 25.75 in
- Length
- 13.5 in
- Overall Length
- 25 in
- Depth
- 13-1/2 in
- Overall Height
- 6.5 in
Details
- Item
- Tool Tote
- Material
- Polyethylene
- Color
- Blue
- Includes
- Dividers
- Features
- Temperature Resistance
- Handle Type
- Center Reinforced Handle
- Primary Tool Box Material
- Polyethylene
- Series
- Pro-Grade
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialJust the right tray for carrying longer tools and bulky parts such as copper or galvanized fittingsOur largest tote measuring 24 x 12 x 6 inchesTray fits perfectly and securely into the grooves of the Dirt RiderCan be divided into 8 compartments 6x 5x 6 deepComes with six dividers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.