Shop AMERICAN BUILT PRO
See all product information
Create Account
Utility Storage Tote, 13 in L x 13 in W x 7 in H, Black, Styrene, 12 PK
- Mfr # 1313 P12
- Zoro # G108283333
product price:Â
$
58.95
/pk of 12, $4.91/ea
Key Features
Overall Height
7 in
Overall Length
13 in
Overall Width
13 in
Type
Utility
Material
Styrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1313 P12
- Zoro #
- G108283333
- UPC #
- 810112320169
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 in
- Overall Length
- 13 in
- Overall Width
- 13 in
- Overall L x W x H
- 13 in L x 13 in W x 7 in H
Details
- Type
- Utility
- Material
- Styrene
- Color
- Black
- Item
- Storage Tote
Description
Allaround utility tub box for recess and cementing needsStandard consumable for plumbers and construction teamsMade of HIPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.