
Washing Machine Drain Pan, 30 in x 28 in Plastic White PreDrilled wDrain Hose Adapter, 10PK
Mfr # WMSP-Drl P10
Zoro # G108280189
product price:Â $185.99
/pk 10, $18.60/ea
Free Shipping & Returns
Key Features
Includes
1 in. Drain Adapter Fitting
Color
White
Width
28 in
Height
1.75 in
Length
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMSP-Drl P10
Zoro #
G108280189
UPC #
850035993620
Country of Origin
United States
Dimensions
Width
28 in
Height
1.75 in
Length
30 in
Details
Includes
1 in. Drain Adapter Fitting
Color
White
Material
Plastic
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failurePreDrilled Side HoleIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.