
Shop AMERICAN BUILT PRO
See all product information
Water Heater Pan 28in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK
Mfr # WHP28AL-1D P10
Zoro # G511944784
product price: $295.99
/pk 10, $29.60/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.5"
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WHP28AL-1D P10
Zoro #
G511944784
UPC #
810112321715
Country of Origin
United States
Dimensions
Depth (In.)
2.5"
Details
Material
Aluminum
Color
Silver
Description
The 10-Pack American Built Pro Round Aluminum Pre-Drilled Water Heater Pan has a 28in internal diameter measured at the floor and measures 30in on the outside. Thjis sturdy pan features a a pre-drilled hole in the side to save you time to connect to drainpipe with the included 1 inch nominal PVC slip drain adapter. Meets code for both gas and electric water heaters.
- • High quality, zinc-coated galvanized steel
• 2” tall hemmed edges, 26 gauge galvanized steel
• 1” PVC adapter included
•Predrilled drain hole in the side
• Will not rust or corrode
• 2.5 in deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.