Water Heater Pan 30 x 30in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter

  • Mfr # WHP30GS-1D

  • Zoro # G311944793


product price:  $55.79
/ea

Key Features

Length (In.)
30"
Width (In.)
30"
Depth (In.)
2.5"
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHP30GS-1D
Zoro #
G311944793
UPC #
810112321494
Country of Origin
United States

Dimensions

Length (In.)
30"
Width (In.)
30"
Depth (In.)
2.5"

Details

Material
Steel
Color
Silver

Description

The American Built Pro Pre-Drilled Square Water Heater Pan 30 x 30 in is measured on the inside floor, with outside dimensions of 32 x 32 in. This multi-purpose pan is made of heavy duty, rust-resistant galvanized steel, with a pre-drilled hole in the side to fit the included 1 inch nominal PVC slip drainhose adapter. Use for your indoor and outdoor projects in plumbing, HVAC, gardening, storage and under various appliances to prevent water or condensation leakage. Meets code for both gas and electric water heaters and HVAC units.
  • • High quality, zinc-coated galvanized steel
    • 2” tall hemmed edges, 26 gauge galvanized steel
    • 1” PVC adapter included
    •Predrilled drain hole in the side
    • Will not rust or corrode
    • 2.5 in deep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products