Shop AMERICAN BUILT PRO
See all product information
Create Account
Water Heater Pan 30in ID Round Aluminum Pre-drilled w side PVC slip drain adapter, 10PK
- Mfr # WHP30AL-1D P10
- Zoro # G411944785
product price:
$
320.99
/pk of 10, $32.10/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.5"
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHP30AL-1D P10
- Zoro #
- G411944785
- UPC #
- 810112321722
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
Dimensions
- Depth (In.)
- 2.5"
Description
The 10-Pack American Built Pro Round Aluminum Pre-Drilled Water Heater Pan has a 30inch internal diameter measured at the floor and measures 32in on the outside. Thjis sturdy pan features a a pre-drilled hole in the side to save you time to connect to drainpipe with the included 1 inch nominal PVC slip drain adapter. Meets code for both gas and electric water heaters.
- • High quality, zinc-coated galvanized steel
• 2” tall hemmed edges, 26 gauge galvanized steel
• 1” PVC adapter included
•Predrilled drain hole in the side
• Will not rust or corrode
• 2.5 in deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.