Shop AMERICAN CLAMPING
Create Account
Actg5.512 5-.50 In. Throat 12 In. Opening Medium Duty Bar Clamp
- Mfr # ACTG5.512
- Zoro # G603682945
product price:Â
$
86.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACTG5.512
- Zoro #
- G603682945
- UPC #
- 747925223403
- Country of Origin
- China
Description
Bar clamps with patented non slip locking mechanism, oversized acme threads and large ergonomic wood handle. Comes with galvanized bar and glue resistant non-mar caps.
Oversized Acme threads for faster clamping.
Patented nonslip locking mechanism.
Large ergonomic wood handle.
Galvanized bar to prevent rust.
Glue resistant non-mar plastic caps.
5-1/2" throat depth has 1,320 lbs. of clamping pressure.
Handle: Wood.
Bar Material: Galvanized Steel.
Color: Black.
Clamping Capacity: 12".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.