Shop GENIUS TOOLS

21PC 3/4in Dr. SAE Deep Impact Socket Set

  • Mfr # DI-621S
  • Zoro # G523582097

original price:  $343.30 , new price: $308.97 , 10 percent off
new price: 
$
308.97
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DI-621S
Zoro #
G523582097
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 21 Piece SAE Deep Sockets 3/4 Inch Drive Chrome Molybdenum High Strength - DI-621S Professional Impact Socket Set This 21-piece 3/4in drive SAE deep impact socket set is built for high-torque fastening where reach and strength matter. Deep socket lengths help access recessed fasteners, while a 6-point design supports secure engagement during impact use. Made from Chromium Molybdenum (CR-Mo) alloy steel, the sockets are designed for durability and resistance to corrosion in demanding shop conditions. The set is organized in a blow case to keep sizes easy to identify and transport. Key Benefits 21 deep SAE impact sockets cover common 3/4in drive service size needs. Chrome molybdenum alloy steel supports high strength under impact torque. 6-point socket design improves grip and helps reduce fastener rounding. Deep profile offers added reach for recessed and hard-to-access fasteners. Meets or exceeds ANSI standards established by the American National Standards Institute. Durable blow case keeps sockets organized for shop storage and portability. What's Included 3/4in Dr. 6 pt. SAE Deep Impact Socket 669524 3/4in Deep Impact Socket 90mmL 669526 13/16in Deep Impact Socket 90mmL 669528 7/8in Deep Impact Socket 90mmL 669530 15/16in Deep Impact Socket 90mmL 669532 1in Deep Impact Socket 90mmL 669534 1 1/16in Deep Impact Socket 90mmL 669536 1 1/8in Deep Impact Socket 90mmL 669538 1 3/16in Deep Impact Socket 90mmL 669540 1 1/4in Deep Impact Socket 90mmL 669542 1 5/16in Deep Impact Socket 90mmL 669544 1 3/8in Deep Impact Socket 90mmL 669546 1 7/16in Deep Impact Socket 90mmL 669548 1 1/2in Deep Impact Socket 90mmL 669550 1 9/16in Deep Impact Socket 90mmL 669552 1 5/8in Deep Impact Socket 90mmL 669554 1 11/16in Deep Impact Socket 90mmL 669556 1 3/4in Deep Impact Socket 90mmL 669558 1 13/16in Deep Impact Socket 90mmL 669560 1 7/8in Deep Impact Socket 100mmL 669562 1 5/16in Deep Impact Socket 100mmL 669564 2in Deep Impact Socket 100mmL Blow Case SKU: DI-621S. This set is suited for professional technicians who need consistent sizing coverage, deep access, and impact-ready construction. The CR-Mo build and 6-point engagement help support reliable torque transfer, while the included case keeps the full assortment protected and ready for daily use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.