Extra Long Allen Hex Bit Socket Set, SAE and Metric
- Mfr # 10079A
- Zoro # G722982827
product price:
$
49.99
/ea
Key Features
Length
13.39 in
Height
1.69 in
Width
10.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10079A
- Zoro #
- G722982827
- UPC #
- 816914024274
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13.39 in
- Height
- 1.69 in
- Width
- 10.04 in
Description
The NEIKO 10079A Extra Long Allen Hex Bit Socket Set of 18 Piece SAE and Metric commonly used allen head sizes for fitting on a ratchet. Each hex bit has your most common Allen head sizes to give you the versatility of finding the right fit for every job. Trust in NEIKO for your allen wrench socket needs! Extra long design allows bits to reach deep into hard to reach areas. Our durable S2 steel construction bit aids in reducing wear outs through multiple uses. Combined with a polished cr-v steel socket drive, our hex bit socket will provide maximum torque to tighten multiple types of fasteners. To give a little more detail about our precisely machined bits, they have chamfered ends (fancy word for a sloping edge). This is key to having it fit smoothly into fasteners and also protects not only the fasteners but your bits from wear and tear. Our socket set comes enclosed in a blow molded case to keep all your sockets organized. The sizes are embossed on the case as well as engraved on our sockets, so you never have to figure out what size you have. Included Sizes:
SAE: 3/8-inch drive sizes
1/8”, 5/32”, 3/16”, 7/32”, 0.25 in 9/32”, 5/16”, & 0.375 in
METRIC: 3/8-inch drive sizes
3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, & 10 millimeter
SAE: 3/8-inch drive sizes
1/8”, 5/32”, 3/16”, 7/32”, 0.25 in 9/32”, 5/16”, & 0.375 in
METRIC: 3/8-inch drive sizes
3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, & 10 millimeter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.