Zoro Homepage

AE-TS22 Electric Meat Tenderizer Kit - 1.5HP

  • Mfr # AE-TS22

  • Zoro # G303523098


product price: $1,436.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-TS22
Zoro #
G303523098
UPC #
-
Country of Origin
China

Description

Powerful 1.5 HP Motor and Tenderizer Head Easily Tenderize Tough Meat Cuts Up To 1 Inch Thick! 64 Heavy Duty Knives Mounted On Two Stainless Steel Shafts Dual Combs Prevent Meat From Becoming Stuck In Knives Standard #12 Hub Design Heavy Duty, Durable High Polished Stainless Steel Construction Forward/Reverse switch Motor overload protection with reset Non-slip rubber feet. Covered by a 1 year limited warranty. Details The American EagleĀ® AE-TS22 commercial meat tenderizer features patented design, all-inclusive accessories and competitive pricing, making it an excellent value for food service professionals, hunters, butchers or home enthusiasts alike. Their exceptional reliability and attractive, compact designs make them ideal for open commercial kitchens, front-end meat operations, or a home counter top. Heavy Duty design means no plastic gears or shafts! Use the meat tenderizer to make tough meat into delicious, salable product. Ideal for Skirt Steak, Boneless Chuck Steak, Venison, Round Steak, or Flank Steak. Maintains form and shape for cooking. Efficiently tenderize meat in seconds instead of using a manual meat cuber! Easily disassembled for cleaning and maintenance. Dual rotating knives pierces fibrous meat and knits both sides of the meat at once! Great for preparing meat for marinades and stir fry. Input chute measures approximately 1.1 inches by 7 inches to accommodate extra large cuts! This kit comes with the tenderizer and a powerful, but compact 1.5 HP motor that is made of high polish stainless steel making it easy to clean. This motor is also used on the AE-G22N meat grinder. Do not use the motor in reverse mode when using the tenderizer!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.