Street&ParkingLotLights, 4000K, 28W, Gray

  • Mfr # ATBX P40 MVOLT R3

  • Zoro # G7338817


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
11 in
Height
5 1/4 in
Lumens
3,890 lm
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATBX P40 MVOLT R3
Zoro #
G7338817
UPC #
193048722444
Country of Origin
Mexico

Dimensions

Width
11 in
Height
5 1/4 in
Depth
18 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
11 in
Overall Height
5 1/8 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
3,890 lm
Min. Operating Temp.
-40 Degrees F
Warranty
5 Years
Color Temperature
4000K
Housing Material
Aluminum
Includes Lamp
Lamp Included
Light Technology
LED
Max. Operating Temp.
104 Degrees F
Standards
CSA
LED Replacement For
50 to 150W HPS
Light Distribution Shape
Type III
Lumens Per Watt
139.0
Fixture Housing Color
Gray
Fixture Wattage
28 W
Fixture Housing Material
Die-Cast Aluminum
Mount Type
Arm
Color Rendering Index
70
Fixture Sensor Type
Photocell Receptacle
Housing Color
Gray
Fixture Mounting Location
Pole
Lumens per Watt
139 lm/W
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type III
High Pressure Sodium Wattage Equivalency
150 W
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Metal Halide Wattage Equivalency
150 W
Minimum Run Time
100,000 hr
Sensor Type
Photocell Hub Included
Operating Temperature - Minimum
-40 Degrees F
Light Output
3,890 lm
Light Head Style
Cobra Head

Description

Street & Parking Lot Lights, Mount Type Arm, Lumens 3,890 lm, Fixture Wattage 28 W, Light Distribution Shape Type III, LED Replacement For 50 to 150W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 5 1/4 in, Width 11 in, Depth 18 1/4 in, Includes Lamp Lamp Included, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 139 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.