Sorbent Boom, 71 gal Volume Absorbed per Pkg., 4 PK
Mfr # GN-A-4B
Zoro # G3280137
product price:Â $256.99
/pk 4, $64.25/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
71 gal
Fluids Absorbed
Universal
Product Type
Sorbent Boom
Color
Green
Standards
LEED Credits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GN-A-4B
Zoro #
G3280137
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
8 in
Length
10 ft
Width
8 in
Size
8 in x 10 ft
Details
Item
Sorbents
Volume Absorbed per Pkg.
71 gal
Fluids Absorbed
Universal
Product Type
Sorbent Boom
Color
Green
Standards
LEED Credits
Volume Absorbed Per Pkg.
71 gal.
Includes
Connectors
Volume Absorbed Range
70 to 100 gal
Material
Polyester Material Made From Recycled Plastic Bottles
Color/Pattern
Green
Volume Absorbed (Pack, Each)
71 gal/pk; 17.75 gal/boom
Volume Absorbed Per Sock/Boom
17.75 gal
Volume Absorbed Per Boom
17.75 gal
Description
Product Type Sorbent Boom, Fluids Absorbed Universal, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 17.75 gal, Volume Absorbed per Pkg. 71 gal, Color/Pattern Green, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.