Shop AMERICAN FILTER CO
See all product information
Create Account
AFC AFC-EPH-300-12000SK, Compatible to Pentair Insurice Single PF Filters (12PK)
- Mfr # AFC-EPH-300-12000SK-12p-15778
- Zoro # G506022435
product price:Â
$
652.99
/pk of 12, $54.42/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC-EPH-300-12000SK-12p-15778
- Zoro #
- G506022435
- UPC #
- 3703274152150
- Country of Origin
- United States
Dimensions
- Height
- 12
- Length
- 16
- Width
- 14
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.