Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 1.7gpm, 33/8inDia
- Mfr # CFS9812ELX
- Zoro # G516459580
product price:Â
$
111.99
/ea
Sold in multiples of 4 for
$447.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
1.7 gpm
For Use With
Competitive System
Diameter
3 3/8 in
Maximum Temperature
100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS9812ELX
- Zoro #
- G516459580
- UPC #
- 00051128889589
- Country of Origin
- Mexico
Dimensions
- Diameter
- 3 3/8 in
- Overall Height
- 18 3/4 in
- Fits Chest Size
- Cartridges Fit in Select Competitive Systems, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity as Compared to Our Standard Length Cartridges, No Pre-Activation Required, Sanitary Quick Change (SQC) Encapsulated Cartridges Reduce Contamination During Change-Outs
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 1.7 gpm
- For Use With
- Competitive System
- Maximum Temperature
- 100 Degrees F
- Standards
- FDA CFR-21, NSF
- Micron Rating
- 0.5 micron
- Maximum Pressure
- 125 psi
- Shell Material
- Carbon
- Series
- 5631709
- Filter Media
- Activated Carbon, Polyphosphate
- Features
- Cartridges Fit in Select Competitive Systems, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity as Compared to Our Standard Length Cartridges, No Pre-Activation Required, Sanitary Quick Change (SQC) Encapsulated Cartridges Reduce Contamination During Change-Outs
- Service Life
- 14,000 gal
- Accessory Type
- Quick-Connect Water Filter
- Item
- Quick-Connect Water Filter
- Compatible Mfr. Model Number
- Everpure heads and manifolds
- Minimum Pressure
- 25 psi
- Minimum Temperature
- 40 Degrees F
- Reduces
- Chlorine Taste, Cyst, Objectionable Odors, Sediment
- Service Life - Months
- 6 mo
- Compatible Product Type
- Cold Beverages
Description
Quick-Connect Water Filter, Compatible Product Type Competitive System, Reduces Chlorine Taste, Cyst, Objectionable Odors, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 3/8 in, Overall Height 18 3/4 in, Service Life 14,000 gal, Filter Media Activated Carbon, Polyphosphate, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.