AFC Brand AFC-HC351S, Compatible to HC355-S Water Filters (3PK) Made by AFC

  • Mfr # AFC-HC351S-3p-4741

  • Zoro # G506041979


product price:  $134.99
/pk 3, $45.00/ea
Free Shipping & Returns

Key Features

Height
4
Length
12
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFC-HC351S-3p-4741
Zoro #
G506041979
UPC #
3703284152461
Country of Origin
United States

Dimensions

Height
4
Length
12
Width
12

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • 3M Cuno 70020019553
  • 3M Cuno 56093-17
  • 3M Cuno 5626109
  • 3M Cuno HC351-S
  • 3M Cuno HC350-S
  • 3M Cuno HC355-S
  • 3M Cuno HC151-S
  • 3M Cuno HC351-SMicron Rating:0.5 MicronsDimensions:3.4′′ X 12.25′′Flow Rate:0.5 GPM 1:89 LPM - 2.0 GPM/7.56 LPMCapacity:12 months or 9000 gallonsMax Temp:for cold water use only: 100 degrees F (38 degrees C)Max Pressure:125 psiAqua-Pure is a registered trademark of 3M Company.3M is a registered trademark of 3M Company.Cuno is a registered trademark of 3M Company.
Disclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with 3M® and Cuno®.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.