EverPure EV9612-11 Comparable Water Filters (made by Model number AFC-EPH-104-9000S), 3PK

  • Mfr # AFC-EPH-104-9000S-3p-3612

  • Zoro # G106025102


product price:  $175.99
/pk 3, $58.66/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFC-EPH-104-9000S-3p-3612
Zoro #
G106025102
UPC #
3703224162796
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Performance:


\n
\nBuilt to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.
\n

Compatible with:


\n
\n
    \n
  • 3M Cuno CFS9112EL-S

  • \n
  • 3M Cuno CFS9812X-S

  • \n
  • 3M Cuno CFS9112-S

  • \n
  • 3M Cuno CFS9710-S

  • \n
  • 3M Cuno CFS9110-S

  • \n
  • 3M Cuno CFS9720-S

  • \n
  • EverPure 2CB-GW

  • \n
  • EverPure 4CB5-S

  • \n
  • EverPure 4C

  • \n
  • EverPure H-54

  • \n
  • EverPure H-104

  • \n
  • EverPure MD-CN

  • \n
  • EverPure PBS-400

  • \n
  • EverPure OW4-PLUS

  • \n
  • EV9601-00

  • \n
  • EV9600-00

  • \n
  • EV9252-68

  • \n
  • EV9730-06

  • \n
  • EverPure 2H-L

  • \n
  • EV9634-26

  • \n
  • EV9270-86

  • \n
  • EV9270-87

  • \n
  • EV9635-01

  • \n
  • EV9635-06

  • \n
  • EV9270-90

  • \n

\n\n
\nVERY IMPORTANT:
\n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ Wide
\n
\n
\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.

\n EverPure is a registered trademark of EverPure Inc. Northbrook, IL.
\n 3M is a regi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products