Shop AMERICAN FILTER CO

Frigidaire 242017801 Comparable Refrigerator Water Filters (made by Model number AFC-RF-E1), 6PK

  • Mfr # 242017801-AFC-RF-E1-6-92485
  • Zoro # G606032761

product price: 
$
127.99
/pk of 6, $21.33/ea
Free Shipping & Returns

Key Features

Height
4
Length
16
Width
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
242017801-AFC-RF-E1-6-92485
Zoro #
G606032761
UPC #
7403524115749
Country of Origin
United States

Dimensions

Height
4
Length
16
Width
12

Description

This is a direct replacement for the filter model numbers below:

  • Frigidaire® A0094E28261
  • Frigidaire® 242017800
  • Frigidaire® PS2364646
  • Frigidaire® 242017801
  • Frigidaire® ULTRA-WF
  • Kenmore® 46-9999
  • Kenmore® 469999
  • Frigidaire® ULTRAWF 9999
  • Frigidaire® PureSource Ultra

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Micron Rating: 0.5 Microns
Dimensions: 3.4in. X 12.25in.
Flow Rate: 0.5GPM 1:89 LPM - 2.0 GPM/7.56 LPM
Capacity: 12 months or 9000 gallons
Max Temp: for cold water use only: 100 degrees F (38 degrees C)
Max Pressure: 125 psi

Frigidaire® and ELECTROLUX® IS A REGISTERED TRADEMARK OF ELECTROLUX HOME PRODUCTS, INC.
Kenmore® IS A REGISTERED TRADEMARK OF SEARS BRANDS
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX® and Kenmore®

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.