
GE GTS18SHP Comparable Refrigerator Water Filters (made by Model number AFC-RF-G2), 4PK
Mfr # GTS18SHP-AFC-RF-G2-4-70441
Zoro # G506037286
product price: $95.19
/pk 4, $23.80/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GTS18SHP-AFC-RF-G2-4-70441
Zoro #
G506037286
UPC #
7403524105061
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
8
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- GSWF
- 46-9914
- 469914
- 100810A
- 215C1152P002
- 238C2334P001
- 35917-MN-1
- 9914
- AP3418061
- GSWF3PK
- GSWFDS
- GTH22SHP
- GTS18KHP
- GTS18SHP
- GTS22KHP
- PC36011
- PC56994
- PC58696
- PDS20MCP
- PDS20SCP
- PDS22MCP
- PDS22SCP
- PDS22SHR
- PFCS1NJWSS
- PS951515
- PTS22LHP
- PTS22SHP
- PTS25LHP
- PTS25SHP
- SGF-G22
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.