HF25-MS Water Filters (made by Model # AFC-APH-104-9000S Comparable to 3M AquaPure HF25-MS), 12PK

  • Mfr # AFC-APH-104-9000S-12p-3020

  • Zoro # G606028825


product price:  $503.99
/pk 12, $42.00/ea
Free Shipping & Returns

Key Features

Height
12
Length
16
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFC-APH-104-9000S-12p-3020
Zoro #
G606028825
UPC #
3703204152465
Country of Origin
United States

Dimensions

Height
12
Length
16
Width
14

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • Cuno HF20-MS
  • Cuno HF20-S
  • Cuno HF25-S
  • Cuno HF25-MS
  • Aqua-Pure HF20MS
  • Aqua-Pure HF20-S
  • 3M BREW120-MS
  • Aqua-Pure HF25-S
  • 3M ICE120-S
  • 3M HF25MS
  • 3M BREW125-MS
  • 3M ICE125-S
  • 56151-03
  • 56151-09
  • 5616001
  • 56152-09
  • 56152-03
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
Aqua-Pure® is a registered trademark of 3M Company.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
Aqua-Pure®, 3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Aqua-Pure®, 3M® and Cuno®.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and t

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.