Shop AMERICAN FILTER CO
See all product information
Hoshizaki HCH-CTO Comparable Water and Ice Filters (made by Model number AFC-HZH-300-22000S), 12PK
Mfr # AFC-HZH-300-22000SK-12p-3093
Zoro # G406041864
product price: $701.99
/pk 12, $58.50/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AFC-HZH-300-22000SK-12p-3093
Zoro #
G406041864
UPC #
3703254102588
Country of Origin
United States
Dimensions
Height
12
Length
16
Width
14
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- HOSHIZAKI 4HC-H
- HC
- HC-H
- HF-H
- PRO 3500
- HCH-CTO
- HFH
- BW 4400
- BW7 TOS
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Hoshizaki® is a registered trademark of Hoshizaki Electric Co Ltd. Corporation Japan.
Hoshizaki® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Hoshizaki®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.