Kenmore 46 9130 Comparable Refrigerator Water Filters (made by Model number AFCAFC-RF-K1), 8PK
- Mfr # 46-9130-AFC-RF-K1-8-97083
- Zoro # G506024958
product price:
$
159.99
/pk of 8, $20.00/ea
Free Shipping & Returns
Key Features
Height
4
Length
16
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46-9130-AFC-RF-K1-8-97083
- Zoro #
- G506024958
- UPC #
- 7403524119747
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 16
- Width
- 12
Description
This filter is a direct replacement for any Model number that starts with the below:
- 60199-0006802-00
- 3019986700
- 46-9130
- 46 9130
- 46130
- 04609130000P
- 9310
- ACC140
- DW2042F-09
- DW2042F09
- DW2042FR
- DW2042FR-09
- DW2042FR09
- DW2042FB
- EFF-6012A
- FRNY22D2V
- FRNY225D2V
- FRNY22D2W
- FRNY22F2VI
- FRN-Y22F2VI
- RWF1300A
- SF-640S
- SF640-S
- SF640S-1
- SR610X
- SR610XPK
- SR620X
- SR620XPK
- Titan4
- Titan 4
- 04673045000P
- 111.73045610
- 11173045610
- 111.73045
- 73045
- 11173042610
- 11173049610
- FRN-Y22D2V
- FRN-Y22D2W
- HRF24E3APS
- Parmco
- WHE7670sa
- Daewoo DW2042FR-09
- Aqua Crystal DW2042F-09
- DW2042FR09
- DW2042FB
- FRNY225D2V
- FRNY22D2W
- FRNY22F2VI
- 3019986700
- SMEG 3019986700
- RWF1300A
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.