Kenmore 9690 Comparable Refrigerator Water Filters (made by Model number AFCAFC-RF-L3), 4PK
- Mfr # 9690-OPFL3-RF300-4-68805
- Zoro # G106030847
product price:
$
90.99
/pk of 4, $22.75/ea
Key Features
Height
4
Length
14
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9690-OPFL3-RF300-4-68805
- Zoro #
- G106030847
- UPC #
- 7403514114639
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 4
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
\n
\nLG LT-700P
\n
\nThe LG LT700P refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the
\n
\nAdvantages:
\nREDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
\n
\nOperating Specifications:
\nFlow Rate – .5gpm (1.9Lpm)
\nMin & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
\nMin & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
\nLife Capacity – 300 Gallons (1,575 liters) or 6 Months of use
\n
\n
\nLG LT-700P
\n
\nThe LG LT700P refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the
\n
- \n
- ADQ36006101-S
- 46-9690
- 4609690000
- 469690
- 9690
- ADQ36006101
- ADQ36006101-S
- ADQ36006101S
- ADQ36006102
- ADQ36006102-S
- ADQ36006102S
- LT700P
- SGF-LA07
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\nAdvantages:
\nREDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
\n
\nOperating Specifications:
\nFlow Rate – .5gpm (1.9Lpm)
\nMin & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
\nMin & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
\nLife Capacity – 300 Gallons (1,575 liters) or 6 Months of use
\n
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.