LG ADQ36006101S Comparable Refrigerator Water Filters, 8PK

  • Mfr # ADQ36006101S-OPFL3-RF300-8-68829

  • Zoro # G506019930


product price:  $167.99
/pk 8, $21.00/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADQ36006101S-OPFL3-RF300-8-68829
Zoro #
G506019930
UPC #
7403514114752
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

LG ADQ36006101

The LG ADQ36006101 refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the

  • ADQ36006101-S
  • 46-9690
  • 4609690000
  • 469690
  • 9690
  • ADQ36006101
  • ADQ36006101-S
  • ADQ36006101S
  • ADQ36006102
  • ADQ36006102-S
  • ADQ36006102S
  • LT700P
  • SGF-LA07

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products