LG LSFXC2496D Comparable Refrigerator Water Filters (made by Model number AFC-RF-L7), 12PK

  • Mfr # LSFXC2496D-AFC-RF-L7-12-93257

  • Zoro # G506047988


product price:  $246.99
/pk 12, $20.58/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSFXC2496D-AFC-RF-L7-12-93257
Zoro #
G506047988
UPC #
7403524108000
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

  • Lt1000pc
  • MDJ64844601
  • LMXS30796S
  • LMXS30796D
  • LMXC23796S
  • LMXC23796D
  • LFXS27466S
  • LFXS30796S
  • LFXS30796D
  • LFXC24796D
  • LFXC24796S
  • LSXC22396S
  • LSXS26396S
  • LSFXC2496D
  • LSXC22396D

Contaminent Reductions down to 0.5 Micron level

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.