Shop AMERICAN FILTER CO
See all product information
Create Account
Pentair EV927074 Comparable Water Filters (made by Model number AFC-EPH-104-9000S), 6PK
- Mfr # AFC-EPH-104-9000S-6p-5674
- Zoro # G606033966
product price:Â
$
296.99
/pk of 6, $49.50/ea
Free Shipping & Returns
Key Features
Height
8
Length
14
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC-EPH-104-9000S-6p-5674
- Zoro #
- G606033966
- UPC #
- 3703264102264
- Country of Origin
- United States
Dimensions
- Height
- 8
- Length
- 14
- Width
- 12
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M 70020017219
- AquaPure 5548808
- AquaPure 55844-08
- Aquverse A100
- BevGuard BGE1200S
- BevGuard BGE-1200S
- BevGuard BGE-3200
- BevGuard BGP-2300
- BevGuard BGP-2300S
- Cuno 5589001
- Cuno 55890-01
- Cuno 55891-01
- Cuno 5589201
- Cuno 55892-01
- Cuno CFS 9812X-S
- Cuno CFS5631604
- Cuno CFS9112-S
- Cuno CFS9710-S
- Cuno CFS9720-S
- Cuno CFS9812X-S
- EcoLab 93202403
- EcoLab 9320-2403
- EverPure 2CB5-S
- EverPure 2FC5-S
- EverPure 2-HL
- EverPure 35729606
- EverPure 4CB5
- EverPure 4CB5-S
- EverPure 961716
- EverPure 961722
- EverPure CTS-ADC
- EverPure EV9252-66
- EverPure EV925267
- EverPure EV9252-67
- EverPure EV925268
- EverPure EV9252-68
- EverPure EV925614
- EverPure EV925617
- EverPure EV9256-17
- EverPure EV925618
- EverPure EV9256-18
- EverPure EV925619
- EverPure EV9256-19
- EverPure EV9259-14
- EverPure EV925924
- EverPure EV9259-24