Shop AMERICAN FILTER CO
See all product information
Create Account
Pentair EV9606-01 Comparable Water Filters (made by Model number AFC-EPH-300-12000SKH), 12PK
- Mfr # AFC-EPH-300-12000SKH-12p-15811
- Zoro # G506025566
product price:
$
652.99
/pk of 12, $54.42/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFC-EPH-300-12000SKH-12p-15811
- Zoro #
- G506025566
- UPC #
- 3703264152931
- Country of Origin
- United States
Dimensions
- Height
- 12
- Length
- 16
- Width
- 14
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- EverPure 4SI
- EverPure 7SI
- EverPure EV960601
- EverPure EV9606-01
- EverPure EV9606-51
- Pentair 4SI
- Pentair 7SI
- Pentair EV960601
- Pentair EV9606-01
- Pentair EV960651
- Pentair EV9606-51
- Scotsman ADS-AP1
- Scotsman ADS-AP2
- Scotsman ADS-AP3
- Scotsman APRC1-P
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with EverPure®, 3M® and Cuno®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till lo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.