This item is Discontinued.

American Fire Glass 12 in Double-Ring Black Steel Burner with a 1/2 in Inlet BK-FR-12

12 in Double-Ring Black Steel Burner with a 1/2 in Inlet (Discontinued)

  • Mfr # BK-FR-12
  • Zoro # G804410651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK-FR-12
Zoro #
G804410651
UPC #
817901018733
Country of Origin
China

Dimensions

Size
12"

Details

Color
Black
BTU
92,000
Gas Type
Natural Gas or Propane

Description

The American Fireglass 12 inch round black steel fire pit ring burner is a quick and cost-effective way to build an outdoor fire pit feature.
This steel fire ring features a sleek black finish and cross bar design ideal for better gas distribution providing an optimal flame performance. Constructed with high quality 19 gauge cold rolled steel the fire pit ring can easily withstand extreme temperatures without damage or discoloration. Each ring is manufactured with ports that are drilled and not punched reducing the risk of water in the valve or gas line, preventing loud whistling, and ultimately offering better performance and safety.
Our fire rings can be easily installed in a do it yourself project with the help of a professional contractor and can be used in natural gas or propane applications. Once you have it set up you can spread a 2-4 inch layer of fire glass or lava rock for an enhanced fire experience. Need a different size? Shop the American Fireglass website for a variety of small and large sizes of round ring burners available to fit the size and diameter of your fire pit.
(Note: The burner diameter should be at least 6" shorter than the interior dimensions of the fire pit it is to be used in.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.