This item is Discontinued.

American Fire Glass 12 in x 6 in Stainless Steel H-Style Burner SS-H-12

12 in x 6 in Stainless Steel H-Style Burner (Discontinued)

  • Mfr # SS-H-12
  • Zoro # G104410689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-H-12
Zoro #
G104410689
UPC #
817901011840
Country of Origin
China

Dimensions

Size
12" x 6"

Details

Color
Stainless Steel
BTU
60,000
Gas Type
Natural Gas or Propane

Description

Material: Hand crafted with high quality 304 stainless steel.
Dimensions: 12" x 6" with 1/2" side gas inlet
Features: Holes are drilled and not punched (punched holes can cause a loud whistle). Includes 16" Whistle Free flex line & fittings for natural gas only
Fire glass required: To be used with a 2 - 4 inch layer of fire glass for best effect (not included)
Application: For use in Fully Vented indoor or outdoor natural gas burning fire features only.
Heat Rating: 60,000 B.T.U/Hour rating maximum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.