This item is Discontinued.

American Fire Glass 1/4 in Bronze Reflective Fire Glass, 10 Lb Bag AFF-BRZRF-10

1/4 in Bronze Reflective Fire Glass, 10 Lb Bag (Discontinued)

  • Mfr # AFF-BRZRF-10
  • Zoro # G304410700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFF-BRZRF-10
Zoro #
G304410700
UPC #
817901011154
Country of Origin
China

Dimensions

Size
1/4"

Details

Color
Bronze
Type
Reflective
Gas Type
Natural Gas or Propane
Style
Reflective

Description

#1 brand of Fireglass since 2004 American Fire glass' 1/4" reflective fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.