This item is Discontinued.

American Fire Glass American Fire Glass AFF-AZBLRF-10-J 0.25 in. Azuria Reflective Fire Glass with 10 lbs Jar AFF-AZBLRF-10-J

American Fire Glass AFF-AZBLRF-10-J 0.25 in. Azuria Reflective Fire Glass with 10 lbs Jar (Discontinued)

  • Mfr # AFF-AZBLRF-10-J
  • Zoro # G403714594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFF-AZBLRF-10-J
Zoro #
G403714594
UPC #
819340020155
Country of Origin
China

Description

Even over time, this 1/4" azuria reflective fire glass will retain its original intensity of color regardless of how often you use it in your fireplace or fire pit. Made of non-tumbled tempered glass, it is guaranteed to withstand temperatures of up to 1300 degrees Fahrenheit and harsh weather without fading or chipping.

Furthermore, our fire glass doesn't give off any smoke, ash, or soot, thus you will spend more time enjoying the display and less time cleaning!

Heat Rating
  • Higher temperature when compared to logs, lava rocks, stones, etc
Cleaning
  • Easy cleaning, Rinse with vinegar and water (50:50) as required
Maintenance
  • Remove any kind of debris before lighting
Specifications
  • Color: Azure
  • Material: Color-Infused, Non-Tumbled, Tempered Glass Engineered to Perfection
  • Use: In fire bowls, fire pits, and fireplaces
  • Size: 1/4" Thick
  • Jar Capacity: 10 lbs
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.