This item is Discontinued.

American Fire Glass American Fire Glass FB-ROYLST-10-J 10 lbs Royal Blue Luster Firebeads Jar FB-ROYLST-10-J

American Fire Glass FB-ROYLST-10-J 10 lbs Royal Blue Luster Firebeads Jar (Discontinued)

  • Mfr # FB-ROYLST-10-J
  • Zoro # G703714478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB-ROYLST-10-J
Zoro #
G703714478
UPC #
819340020896
Country of Origin
China

Description

Royal Blue Luster Firebeads Jar

The jewel-like firebeads collection impresses with its luminous glow and reflection. All fire beads are approximately 1/2" and uniform in size, creating a unique look which is a must have for any fire glass enthusiast!

Some people only appreciate the finer things in life and always expect to be treated like royalty. For such blue bloods, we have the perfect treat: our royal blue luster fire beads!

Reminiscent of dark blue gemstones, this luster variety of royal blue has been infused with silica, giving it a gorgeous warm glow which is sure to impress the most hard-to-please audience. Ideal for both indoor or outdoor environments, the royal blue luster fire beads have the unique ability to turn even a modest fire feature into a luxurious work of art.

Features
  • A Practical Alternative to Ceramic Logs & Stones
  • Practical, Safe & Long Lasting
Includes:
  • Heat Rating: Higher temperature when compared to logs, lava rocks, stones
  • Quality Control: Stringent multi-step QC encompassing polishing, sifting
  • Cleaning: Easy cleaning, Rinse with vinegar and water (50:50) as required
Specifications
  • Color: Royal Blue
  • Thick Size: 1/2 in.
  • Capacity: 10 lbs
  • Material: High quality put through a unique silica infusion process
  • Type: Luster
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.