Zoro Homepage

16 gal. Portable Grease Unit Red

  • Mfr # 8620A

  • Zoro # G7321540


product price: $1,437.99
/ea
Free Shipping & Returns

Key Features

Container Size
16 gal.
Color
Red
Type
Air-Operated Portable Grease Unit
Application
Shop|Factory|Maintenance Department
Follower Plate Size (in.)
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8620A
Zoro #
G7321540
UPC #
874015002232
Country of Origin
China

Dimensions

Container Size
16 gal.
Follower Plate Size (in.)
14-1/2 in

Details

Item
Portable Grease Unit
Color
Red
Type
Air-Operated Portable Grease Unit
Application
Shop|Factory|Maintenance Department
Operating Pressure (PSI)
70 to 100 psi
Fits
16 gal Container
Drum Cover (in.)
15.1 in
Noise Level
82 dBA
Container Type
Drum
Net Weight
120 lb

Description

Air-Oprtd Portble Grease Unit,50:1,16Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.