Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30-55 gal Drum Dolly, Polypropylene, 5 Swivel Casters

  • Mfr # 8654

  • Zoro # G2177390


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Load Capacity
660 lb
Type
5 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8654
Zoro #
G2177390
UPC #
874015004069
Country of Origin
China

Details

Material
Polypropylene
Load Capacity
660 lb
Item
Drum Dolly
Type
5 Swivel

Description

This dolly is constructed with 5 heavy duty casters with threaded inserts to prevent “tear out”, allowing you to move containers smoothly around the workplace with easy maneuverability. This model permits easy transport of drums with increased portability and is suitable to carry 30- and 50-gallon capacity drums with a 660 Lb. total weight capacity. With a 2 step 18.75 In. diameter and 23.25 In. diameter, this dolly allows you to maintain directional stability and smooth rolling while keeping your drums in place. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.