Shop All Hand Drum Pumps
American Forge & Foundry
Anti-Freeze Barrel Pumps - Lever Action
Mfr # 8081
Zoro # G2177950
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.08 In
- Width 2.56 In
- Color Grey
- Height 6.42 In
- Material Steel
Product Information
- Brand American Forge & Foundry
- MFR # 8081
- Zoro # G2177950
- UPC # 874015001990
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Length | 20.08 In |
Width | 2.56 In |
Height | 6.42 In |
Details
Description
Design: Designed with a curved metal sprout, this barrel pump comes included with a 34-1/2" telescopic suction tube with 1-1/2" and 2" bung adapters. Material: Made and manufactured with a durable steel piston and foot valve, the Hi-Nitrile rubber seals and packing give you sturdy and efficient product operation. Application: Designed for use with 100% antifreeze, noncorrosive chemicals, oils, and petroleum based fluids, this barrel pump is constructed for oil-based fluids, heating oils and motor oils.
- •Design: Designed with a curved metal sprout, this barrel pump comes included with a 34-1/2" telescopic suction tube with 1-1/2" and 2" bung adapters
- •Material: Made and manufactured with a durable steel piston and foot valve, the Hi-Nitrile rubber seals and packing give you sturdy and efficient product operation
- •Application: Designed for use with 100% antifreeze, noncorrosive chemicals, oils, and petroleum based fluids, this barrel pump is constructed for oil-based fluids, heating oils and motor oils
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi (10PMUWOP)
- STENNER Peristaltic Fixed Rate 85MPHP17 17GPD 100Psi 1/4"W (85MFH2A1SUG1)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril (6661T3-322-C)
- AMERICAN FORGE & FOUNDRY Chemical Pumps - Vertical Lift (8064)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- AMERICAN FORGE & FOUNDRY Rotary Barrel Pumps - Polypropylene (8075)
- AMERICAN FORGE & FOUNDRY Gas/Diesel Barrel Pumps - Lever Action (8080)
- AMERICAN FORGE & FOUNDRY Oil Pumps - Vertical Lift (8060)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT24)
- American Forge & Foundry Hand Drum Pumps