Shop All Bench Grinder Accessories
American Forge & Foundry
Bench Grinder Stand - Adjustable Height
Mfr # 31500
Zoro # G2178809
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25.5 In
- Centerline Height 22 In
- Material High Strength Steel
- Color Grey
- Width 5 In
Product Information
- Brand American Forge & Foundry
- MFR # 31500
- Zoro # G2178809
- UPC # 874015003789
- Country of Origin China
- Category Bench Grinder Accessories
Dimensions
Length | 25.5 In |
Centerline Height | 22 In |
Width | 5 In |
Details
Description
AFF® Height Adjustable Bench Grinder Stands are designed for stability, durability, and ergonomics. Designed for professional automotive, heavy equipment, and fabrication shops, stands are made with a heavy-duty cast iron base, with predrilled slots that secure your tool in place and allow mounting of most bench grinders from 5"- 10". With an adjustable table height from 28"- 36", this stand is compatible to provide support at different heights and improves stability by preventing wobbling during operation.
- •Stability: This adjustable bench grinder / pedestal stand provides an independent surface for you to attach your tool; The extra large 12" x 10" steel table top reduces vibration and breakage compared to typical cast tops
- •Material: This model is made with a heavy-duty cast iron base, with predrilled slots that secure your tool in place and allow mounting of most bench grinders from 5"- 10"
- •Convenience: With an adjustable table height from 28"- 36", this stand is compatible to provide support at different heights and improves stability by preventing wobbling during operation
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Air Line Manifold, Aluminium, 1-1/2 In. L (3404)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench (86 05 250 SBA)
- DRILL AMERICA m16x1.75 HSS Metric Hand Tap (DWTSMT16X1.75)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- OREGON Vise Handle, fits Oregon Bench Chain Grinders 510A, 511A (534550)
- PRIME EDGE Knife Maintance Tool, Hand Held, SS (HPE-1)
- DAYTON Bench Grinder Stand, 13-1/2" L, Steel, 29"H (400H50)
- POWERWELD Clear Face Shield, Bound with Aluminum Band, 8" x 12" (804BCL)
- OREGON Gauge, Deck Leveling (42-095)
- WESTWARD Bulb, s25 12volt 10w (TTALES005G)
- American Forge & Foundry Bench Grinder Accessories