Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 2 tons
Mfr # 3502
Zoro # G7321839
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2 ton
- Base Length 3 3/4 in
- Extension Screw Length 2 1/2 in
- Base Width 3 3/4 in
- Lifting Actuator Manual Handle
Product Information
- Brand American Forge & Foundry
- MFR # 3502
- Zoro # G7321839
- UPC # 874015000504
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 3 3/4 in |
Extension Screw Length | 2 1/2 in |
Base Width | 3 3/4 in |
Minimum Lift Height | 4 in |
Minimum Height | 6 1/4 in |
Maximum Lift Height | 12 3/4 in |
Details
Description
Bottle Jack, 2 Ton, Load Capacity 2 ton, Lifting Actuator Manual Handle, Minimum Lift Height 4 in, Maximum Lift Height 12 3/4 in, Minimum Height 6 1/4 in, Base Length 3 3/4 in, Base Width 3 3/4 in, Extension Screw Length 2 1/2 in, Features Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Easy Positioning, Their Saddles are Made of Machine Hardened Steel, Includes Blow Mold Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Hldg Dvc, Stl, 1 Pc (31710)
- SEA-DOG Sea-Dog 302110015NV-1 Double Braided Nylon Dock Line - 3/8" x 15', Navy (302110015NV-1)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 5 x 9-25/32 In (PF811)
- WIX FILTERS Air Filter, WA10212 (WA10212)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3608)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- American Forge & Foundry Jacks