Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Jack, 20 ton, Max Lift 17 7/8" H

  • Mfr # 3620

  • Zoro # G108678344


product price: $157.73
/ea
Free Shipping & Returns

Key Features

Standards
ASME PASE 2019
Base Width
5 21/32 in
Power Source
Mechanical
Features
Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications
Minimum Lift Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3620
Zoro #
G108678344
UPC #
874015006360
Country of Origin
China

Dimensions

Base Width
5 21/32 in
Minimum Lift Height
9 1/2 in
Extended Height
17 in
Extension Screw Length
2 1/4 in
Maximum Lift Height
17 7/8 in
Minimum Height
9 7/16 in
Base Length
7 19/32 in

Details

Standards
ASME PASE 2019
Item
Bottle Jack
Power Source
Mechanical
Features
Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications
Body Material
Steel
Item Weight
20.94 lb
Lifting Actuator
Manual
Jack Type
Bottle Jack
Body Material Finish
Chrome Plated/Powder Coated
Load Capacity
20 ton
Work Orientation
Horizontal, Vertical

Description

Bottle Jack, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 9 1/2 in, Maximum Lift Height 17 7/8 in, Power Source Mechanical, Minimum Height 9 7/16 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 7 19/32 in, Base Width 5 21/32 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 17 in, Extension Screw Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.