45-DEGREE DOT Brass 1/4 inOD X 1/4 inNPT Male Non-Swivel Elbow Air Brake 5PK
- Mfr # MP-ABF-45ELBOW1414
- Zoro # G922786034
product price:
$
27.99
/ea
Key Features
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-ABF-45ELBOW1414
- Zoro #
- G922786034
- UPC #
- 840223696372
- Country of Origin
- United States
Details
- Material
- Brass
Description
Want to ensure the safe and efficient functioning of your vehicle’s air brake system? Get this 45° Male Non-Swivel Elbow Push-Lock Air Brake Fitting 1/4 in Tube OD x 1/4 in NPT from us. With this DOT-compliant air braking system, this brass air brake fitting is designed to secure connections in air brake and pneumatic systems of commercial vehicles such as trucks, buses, and specialty vehicles. The 45-degree of these air fittings facilitates connections in tight and angled spaces. Find the other crucial details of this brass dot air-fitting below: Size: This DOT air fitting is available for tubes with an outer diameter of 1/4 inch and can connect a 1/4 inch tube to a 1/4 inch threaded pipe. It is designed for Nylon tubings and can replace part numbers Parker 179PMT-4-4, Automann 177.13B744B, Tramec 980-1-42, Velvac 017992, Midland Metal 540404S. Material: This air braking system is made using brass material which is durable and corrosion-resistant. It is a commonly used material for such fittings as it can withstand corrosion, high pressure, and temperature range required for air braking systems. Inclusion: This package includes five different pieces of DOT 45° Male Non-Swivel Elbow Push-Lock Air Brake Fitting 1/4 in Tube OD x 1/4 in NPT. 45-Degree Male Non-Swivel Elbow: The 45-degree male non-swivel elbow design helps to change the direction of the airflow easily in tight or angled spaces. This design provides to optimize the layout of the air braking system. Push-to-Connect: The push-to-connect feature or push lock feature of this DOT air brake fitting helps in easy and quick installation without requiring any special tools. It reduces and time and effort needed to replace or install this air braking fitting. Temperature & Pressure Range: The brass air fitting can operate effectively in the -40°F to 200°F temperature range. This means that it can be used during extreme weather conditions. It can work under 150 PSI pressure range. Application: This air braking fitting is used in commercial vehicles for smoothly and safely changing direction in tight spaces. It also ensures that the air brake systems function properly by maintaining secure, and leak-free connections. Find our similar 90-degree brass air fittings here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.