Engine Crane, Load Capacity 3 ton, Steel

  • Mfr # 3584
  • Zoro # G108661452
product price: 
$
1,392.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
61 1/2 in
Features
Constructed with Built in Safety Overload to Protect the Unit from Being Used being its Rated Capacity, Reinforced Leg Assemblies
Overall Width
33 in
Overall Length
56 3/10 in
Retracted Boom Length
56 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3584
Zoro #
G108661452
UPC #
874015003734
Country of Origin
China

Dimensions

Overall Height
61 1/2 in
Overall Width
33 in
Overall Length
56 3/10 in
Retracted Boom Length
56 in
Hook Height (Fourth Position)
82 in
Rear Base Width
32 4/5 in
Extended Boom Length
70 in
Hook Height (First Position)
70 in
Hook Height (Third Position)
80 in
Wheel Diameter
4 1/2 in, 6 in
Hook Height (Second Position)
74.5 in
Wire Rope Length
56 3/10 in
Chain Length
12 3/10 in
Length
56 3/10 in
Fits Chest Size
Constructed with Built in Safety Overload to Protect the Unit from Being Used being its Rated Capacity, Reinforced Leg Assemblies

Details

Item
Engine Crane
Features
Constructed with Built in Safety Overload to Protect the Unit from Being Used being its Rated Capacity, Reinforced Leg Assemblies
Lift Actuation
Hydraulic
Caster Type
Swivel
Boom Capacity (Third Position)
1.5 ton
Boom Capacity (Second Position)
2 ton
Color
Red
Boom Capacity (Fourth Position)
1 ton
Hook Type
Latching/Safety
Distance Between Legs (Extended)
28 1/2 in
Boom Capacity (First Position)
3 ton
Distance Between Legs (Retracted)
23 in
Frame Material Finish
Plain
Item Weight
364 lb
Crane Type
Engine Crane
Number of Boom Positions
4
Frame Material
Steel
Load Capacity
3 ton
Wire Color
Red

Description

Engine Crane, Frame Material Steel, Load Capacity 3 ton, Number of Boom Positions 4, Boom Capacity (First Position) 3 ton, Boom Capacity (Second Position) 2 ton, Boom Capacity (Third Position) 1.5 ton, Boom Capacity (Fourth Position) 1 ton, Color Red, Caster Type Swivel, Chain Length 12 3/10 in, Crane Type Engine Crane, Distance Between Legs (Extended) 28 1/2 in, Distance Between Legs (Retracted) 23 in, Extended Boom Length 70 in

Ratings & reviews