Shop AMERICAN FORGE & FOUNDRY
See all product information
Create Account
Engine Stand, Steel, H-Shape, 1,000 lb, 360
- Mfr # 571B
- Zoro # G9477759
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
1,000 lb
Height (In.)
9 In
Length (In.)
36.5 in
Width (In.)
8 In
Capacity
1000 LBS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571B
- Zoro #
- G9477759
- UPC #
- 874015000986
- Country of Origin
- China
- Item
- Engine Stand
- Capacity (Lb.)
- 1,000 lb
- Capacity
- 1000 LBS
- Material
- High Strength Steel
- Style
- 360 Degree Rotating Head
- Head Rotation
- 360 Degrees
- Load Capacity
- 0.5 ton
- Caster Type
- Swivel
- Stand Type
- Engine Stand
- Handle Type
- Bar Handle
- Frame Material
- Steel
- Base Shape
- H-Shape
- Adjustable Head Plate
- No
- Features
- Adjustable Brackets Allow Maximum Flexibility Fits most Small Engines, Heavy Duty Welded Steel Base
Dimensions
- Height (In.)
- 9 In
- Length (In.)
- 36.5 in
- Width (In.)
- 8 In
- Front Width (in.)
- 17.7 in
- Rear Width (in.)
- 31 in
- Stand Width
- 19 1/2 in
- Fits Chest Size
- Adjustable Brackets Allow Maximum Flexibility Fits most Small Engines, Heavy Duty Welded Steel Base
- Stand Height
- 36 in
- Stand Length
- 36 in
Description
Engine Stand, Stand Type Engine Stand, Load Capacity 0.5 ton, Stand Height 36 in, Stand Length 36 in, Stand Width 19 1/2 in, Handle Type Bar Handle, Base Shape H-Shape, Frame Material Steel, Adjustable Head Plate No, Caster Type Swivel, Compatible Equipment Manufacturer Part Number Not Applicable, Features Adjustable Brackets Allow Maximum Flexibility Fits most Small Engines, Heavy Duty Welded Steel Base, Head Rotation 360 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.