Zoro Homepage

Engine Support, 1,100 lb Cap.

  • Mfr # 583

  • Zoro # G214921228


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Product Type
Engine Support
Adjustable Length Range
26 1/2 in to 49 1/2 in
Overall Width
49 1/2 in
Overall Height
66 3/32 in
Load Capacity
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583
Zoro #
G214921228
UPC #
874015001075
Country of Origin
China

Dimensions

Adjustable Length Range
26 1/2 in to 49 1/2 in
Overall Width
49 1/2 in
Overall Height
66 3/32 in
Overall Length
42 in

Details

Item
Engine Support
Product Type
Engine Support
Load Capacity
1,100 lb

Description

Engine Support, Product Type Engine Support, Compatible Equipment Manufacturer Part Number Not Applicable, Compatible Equipment Grainger Part Number Not Applicable, Load Capacity 1,100 lb, Overall Height 66 3/32 in, Overall Length 42 in, Overall Width 49 1/2 in, Adjustable Length Range 26 1/2 in to 49 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.