TOYOTA FNDR MOULDING CLIP 17MM HD DIA 13MM STM, 10PK

  • Mfr # 20391

  • Zoro # G912306235


product price:  $9.15
/pk 10, $0.92/ea

Key Features

Head Diameter
17 mm
Color
Red
Material
Nylon
Stem Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20391
Zoro #
G912306235
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
17 mm
Stem Length
13 mm

Details

Color
Red
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.